Shop All Welding Nozzle
Miller Electric
Nozzle, 500A, Bore 5/8 In
Mfr # 199618
Zoro # G3509983
product price: $34.59
/ea
Not eligible for select promotions
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8 in
- For Use With Rough Neck Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- Bore Dia. (In.) 5/8 in
- Type Screw on Nozzle (500A)
- For MIG Guns Miller(R) Roughneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 199618
- Zoro # G3509983
- UPC # 715959556118
- Country of Origin China
- Category Welding Nozzle
Dimensions
Size | 5/8 in |
Bore Dia. (In.) | 5/8 in |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Description
Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle Number 199618, Nozzle Shape Conical, Material Copper, Insulation Type Insulator Sold Separately, Duty Rating Heavy Duty, For Contact Tip Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAXAIR Prostar S-6 Mig 0.023In 2Lb Welding Wire (EN 13479 + EN ISO 14341)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- UNIWELD Acetylene Gas Air Hose, 12 1/2 Ft (H12)
- WELLER Soldering Screwdriver Tip, 1/8In (PTC7)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199612)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199611)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- MILLER ELECTRIC MIG Nozzle (N-M58XTC)
- MILLER ELECTRIC Stubby Nozzle Insulator, PK2 (18CG20)
- MILLER ELECTRIC Nozzle, Lava, X-Long, #3 (3/16 In), PK10 (796F74)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- Miller Electric Welding Nozzle