Shop All MIG Gun Consumables
Miller Electric
Nozzle, 12.7mm Bore, Copper, PK2
Mfr # NS-M1200C
Zoro # G2384512
product price: $29.59
/pk 2, $14.80/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Copper
- For MIG Guns Miller(R) MDX(TM) Series
- Bore (mm) 12.7
- Series AccuLock MDX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # NS-M1200C
- Zoro # G2384512
- UPC # 662991609442
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Bore Diameter | 1/2 in |
Inside Diameter | 0.5 in |
Description
Nozzle, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Series MDX-100, Compatible with Model 1770028, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Number NS-M1200C, Nozzle Shape Conical, Maximum Amperage 100 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series AccuLock MDX, For Gas Diffuser Number D-M100, Welding Processes MIG Welding (GMAW), Current Range 100 A to 250 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD BERNARD Copper Straight MIG Weld Nozzle (NS-5800C)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- WESTERN ENTERPRISES Regulator Outlet Bushings, (C-32)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/32x36", 1lb (ER70S2-094-01T)
- MILLER ELECTRIC Inlet Guide, 0.625" Size, Standard, PK3 (058549)
- MILLER ELECTRIC Liner, 0.030" to 0.035" Wire Sz, 15 ft. (LM2A-15)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1218C)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM1A-10)
- MILLER ELECTRIC Contact Tip, 0.030" Sz, Copper, PK10 (T-M030)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- LONGEVITY 36 Series MIG Gun CERAMIC DIFFUSERS, 3-Piece Kit (444509)
- Miller Electric MIG Gun Consumables