Shop All Wire Feed Welder Accessories
Miller Electric
Nozzel, Flush
Mfr # 186405
Zoro # G1099445
original price:
$14.71
12% off
Not eligible for select promotions
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nozzle
- Application MIG Welding
- Series Spoolmate
- Style Orifice
- For Use With Spoolmate 100,185,200 and 3035 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 186405
- Zoro # G1099445
- UPC # 715959556088
- Country of Origin China
- Category Wire Feed Welder Accessories
Dimensions
Inside Diameter | 0.563 in |
Bore Diameter | 9/16 in |
Description
Nozzle, Compatible with Brand Miller, Series Spoolmate, Compatible with Series Spoolmate 100, Spoolmate 185, Spoolmate 200, Spoolmate 3035, Compatible with Model 195016, 300371, 300497, Bore Diameter 9/16 in, Connection Type Threaded, Nozzle Number 186405, Nozzle Shape Tapered, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series Spoolmate, For Gas Diffuser Number 186409, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- VORTEX Advantage Auto Darkening Welding Helmet (VO2672143)
- VICTOR Cutting Tip, 3 Size, Propane, Natural Gas, Brass (0333-0325)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- MILLER ELECTRIC Spoolmatic, WC-24, 15/30 A, (137549)
- MILLER ELECTRIC Surge Protector, .032 In Orifice Dia. (15001-30)
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on (199613)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- MILLER ELECTRIC Drive Roll Kit, 0.035 in. (079595)
- MILLER ELECTRIC Gas Hose, 5 ft. (144108)
- Miller Electric Wire Feed Welder Accessories