Shop All Multiprocess Welders
Miller Electric
Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , Gouging, MIG, Stick, TIG
Mfr # 951786
Zoro # G0195014
product price: $12,126.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Not eligible for select promotions
$12,126.99
Free 30-Day Returns
Key Features
- Series XMT 350 CC/CV
- Phase Single-/Three-Phase
- Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 440/460/480V AC, 575V AC
- Function Gouging, MIG, Stick, TIG
- Rated Output 350A @ 34V DC, 60%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951786
- Zoro # G0195014
- UPC # 715959670142
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Wire Size | 0.035 in to 0.045 in |
Overall Width (In.) | 12 1/2 in |
Overall Depth (In.) | 24 in |
Overall Height (In.) | 17 in |
Overall Depth | 24 in |
Minimum Wire Diameter | 0.035 in (Flux-Cored) |
Overall Width | 12.5 in |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in (Aluminum), 0.045 in (Solid) |
Overall Height | 17 in |
Description
Multiprocess Welder, Series XMT 350 CC/CV, Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 440/460/480V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 425 A, TIG Welding Maximum Output Current 425 A, MIG Welding Maximum Output Current 425 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY TIG Torch, 350A, Water Cooled (RPWP18RB12)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Blue/Red/White (22XX42)
- SMITH EQUIPMENT Hvac Outfit, Quickbraze Series, Oxy-Acetylene (23-5005A)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.25 (212241)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- Miller Electric Multiprocess Welders