Shop All Multiprocess Welders
Miller Electric
Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60%
Mfr # 907161
Zoro # G5422588
Free Shipping & Returns
$8,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series XMT 350 CC/CV
- Phase Single-/Three-Phase
- Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 440/460/480V AC, 575V AC
- Function MIG, Air Carbon Arc Cutting and Gouging, Flux-Cored, Stick, TIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907161
- Zoro # G5422588
- UPC # 715959307475
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Height (In.) | 17 in |
Overall Depth (In.) | 24 in |
Overall Width (In.) | 12 1/2 in |
Maximum Wire Diameter | 0.40 in (Aluminum), 0.45 in (Nickel), 0.45 in (Steel) |
Overall Depth | 26 in |
Minimum Wire Diameter | 0.35 (Aluminum), 0.35 (Nickel), 0.35 (Steel) |
Overall Width | 20 in |
Overall Height | 16 in |
Max. Wire Diameter | 0.04 in (Aluminum) |
Description
Multiprocess Welder, Series XMT 350 CC/CV, Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 440/460/480V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 425 A, TIG Welding Maximum Output Current 425 A, MIG Welding Maximum Output Current 425 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Regulator Guard, For HB1500 Regulators (HB190)
- AMERICAN TORCH TIP Torch Head, 9 (9)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Blue (22RN78)
- ZORO SELECT Ground Clamp 300A, Jaw Open 2 1/2ln (19N770)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120, 230V , DC TIG, Flux-Cored, MIG, Stick (0558102240)
- DEVCON High Strength Plastic Welder 0.84 oz (22045)
- Miller Electric Multiprocess Welders