Shop All Multiprocess Welders
Miller Electric
Multiprocess Welder, XMT(R) 350 FieldPro(TM), Phase Single; Three , 208 to 575V AC , Stick, TIG
Mfr # 951736
Zoro # G2554209
product price: $10,883.99
/ea
Free Shipping & Returns
$10,883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series XMT 350 FieldPro
- Phase Single-/Three-Phase
- Input Voltage 208V AC, 220/230/240V AC, 380/400V, 460/480V AC, 575V AC
- Function Stick, TIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951736
- Zoro # G2554209
- UPC # 715959657792
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Height (In.) | 17 in |
Overall Depth (In.) | 24 in |
Overall Width (In.) | 12 1/2 in |
Maximum Wire Diameter | 0.052 in (Solid), 5/64 in (Flux-Cored) |
Minimum Wire Diameter | 0.023 in (Solid Wire), 0.030 in (Flux-Cored) |
Overall Depth | 24 in |
Overall Height | 17 in |
Max. Wire Diameter | 0.052 in (Solid) |
Overall Width | 12.5 in |
Description
Multiprocess Welder, Series XMT 350 FieldPro, Input Voltage 208V AC, 220/230/240V AC, 380/400V, 460/480V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW), TIG Welding Maximum Output Current 425 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.052 in (Solid), 5/64 in (Flux-Cored), Maximum Wire Feed Speed 780 in/min, Model 951736
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 1/4" x 12', Grade T (PW14-12T)
- WELLER 18 Gaugex1-1/2In Plastic Tape Red Needle (KDS18TN25)
- MILLER ELECTRIC Contact Tip, FasTip, 0.030, PK25 (206185)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-30)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- HOBART WELDING PRODUCTS Multiprocess Welder (500578)
- Miller Electric Multiprocess Welders