Shop All Multiprocess Welders
This Product is Discontinued
Miller Electric
Multiprocess Welder, XMT(R) 304, Phase Single; Three , 208 to 460 V AC , 300A @ 32V DC, 225A @ 29V DC (Discontinued)
Mfr # 903471
Zoro # G5422560
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Series XMT(R) 304
- Phase Single; Three
- Input Voltage 208 to 460 V AC
- Function MIG, Pulsed, Flux-Cored, Stick, TIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 903471
- Zoro # G5422560
- UPC # 715959176828
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Depth (In.) | 24 in |
Overall Height (In.) | 17 in |
Overall Width (In.) | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multiprocess Welder |
Series | XMT(R) 304 |
Phase | Single; Three |
Input Voltage | 208 to 460 V AC |
Function | MIG, Pulsed, Flux-Cored, Stick, TIG |
Rated Output | 300A @ 32V DC, 225A @ 29V DC |
Input (Amps) | 52.4 |
Features | Automatically Links Power Source to Primary Input Voltage Being Applied, Line Voltage Compensation, Output Connector Choices, Welder Friendly Control Panel |
Hz | 50/60 |
OCV | 90 |
Application | Construction, Fabrication, Railroad, Rental Fleets, Repair Shops, Shipbuilding, Truck/Trailer Manufacturing |
Description
Multiprocess Welder, Series XMT(R) 304, Input Voltage 208 to 460 V AC, Phase Single; Three, Includes N/A, Application Construction, Fabrication, Railroad, Rental Fleets, Repair Shops, Shipbuilding, Truck/Trailer Manufacturing, Features Automatically Links Power Source to Primary Input Voltage Being Applied, Line Voltage Compensation, Output Connector Choices, Welder Friendly Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.