Shop All TIG Welders
Miller Electric
Multiprocess Welder, Piperworx FieldPRO 400 Series, 240 to 480, 400A @ 44V Rated Output
Mfr # 907382
Zoro # G9862185
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Not eligible for select promotions
$13,396.99
Free 30-Day Returns
Key Features
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC (GTAW-DC)
- Input Voltage 220/230/240V AC, 460/480V AC
- Rated Output 400A @ 44V
- Series PipeWorx 400
- Overall Width (In.) 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907382
- Zoro # G9862185
- UPC # 715959379878
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Width (In.) | 19 1/2 in |
Overall Height (In.) | 28 in |
Overall Depth (In.) | 31 3/4 in |
Overall Width | 19.5 in |
Overall Depth | 31.75 in |
Overall Height | 28 in |
Minimum Wire Diameter | 0.035 in (Flux-Cored) |
Maximum Wire Diameter | 0.062 in |
Max. Wire Diameter | 1/16 in (Solid) |
Description
Multiprocess Welder, Series PipeWorx 400, Input Voltage 220/230/240V AC, 460/480V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC (GTAW-DC), Stick Welding Maximum Output Current 400 A, TIG Welding Maximum Output Current 350 A, MIG Welding Maximum Output Current 400 A, For Wire Type Flux-Cored, Maximum Wire Diameter 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/16" x 36" (S2116)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/Red/White (44R228)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710)
- MILLER ELECTRIC Dynasty 300 3Phase TIG Welder (907818002)
- MILLER ELECTRIC Tig Welder, Dynasty(R) Series, 208 to 575V AC, 400 Max. Output Amps, 300A @ 32V, 60% Rated Output (951000005)
- MILLER ELECTRIC Tig Welder, Syncrowave 210 Series, 120 to 240V AC, 210 Max. Output Amps, 125A @ 15V Rated Output (907596)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710001)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STH Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907711)
- BLUE DEMON BLUEARC GENESIS 200A AC/DC TIG-STICK INVERTER WITH CK17 TIG TORCH, LCD SCREEN (BLUEARC-GENESIS-200LCD)
- Miller Electric TIG Welders