Miller Electric

Multiprocess Welder, Piperworx 400, Phase 3 , 220/230/240/460/480 , 400A @ 44V DC (Discontinued)


Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Shop for all Multiprocess Welders

Key Features

  • Series PipeWorx 400
  • Phase Three-Phase
  • Input Voltage 220/230/240V AC, 460/480V AC
  • Function DC TIG, Flux Cored, MIG, Pulsed TIG, RMD, Stick
  • Rated Output 400A @ 44V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth (In.) 31 3/4 in
Overall Width (In.) 19 1/2 in
Overall Height (In.) 28 1/2 in
Maximum Wire Diameter 0.062 in (Flux-Cored)
Minimum Wire Diameter 0.035 in (Flux-Cored)
Overall Width 19.5 in
Max. Wire Diameter 1/16 in (Flux-Cored)
Overall Depth 31.75 in
Overall Height 28.5 in

Description

Multiprocess Welder, Series PipeWorx 400, Input Voltage 220/230/240V AC, 460/480V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 400 A, TIG Welding Maximum Output Current 350 A, MIG Welding Maximum Output Current 400 A, For Wire Type Flux-Cored, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.