Miller Electric

Multiprocess Welder, Phase 3, 28-3/16" H (Discontinued)


Item requires special delivery charges. A $85.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Welder Generators

Key Features

  • Promotion Restriction Not eligible for promotion
  • Series Dimension 650
  • Duty Cycle 100%
  • Application Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding
  • Standards CSA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth (In.) 31 5/8 in
Overall Height (In.) 28 3/16 in
Overall Width (In.) 16 11/16 in
Overall Depth 31.63 in
Overall Width 16.69 in
Overall Height 28.19 in

Description

Multiprocess Welder, Series Dimension 650, Input Voltage 380/400V AC, 440/460/480V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW), MIG Welding Maximum Output Current 815 A, For Wire Type Flux-Cored, Solid, Model Dimension 650, MIG Welding Output @ Duty Cycle 650 A @ 44 VDC, 100 Percent, Includes Power source only, Weight 158 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.