Shop All Multiprocess Welders
Miller Electric
Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG
Mfr # 907728
Zoro # G7734752
Free Shipping & Returns
Not eligible for select promotions
$5,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Multimatic 255
- Phase Single-Phase
- Input Voltage 208V AC, 220/230/240V AC, 460/480V AC, 575V AC
- Function DC Stick, Flux-Cored, MIG, Pulsed MIG
- Rated Output 230A @ 25.5V @ 60%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907728
- Zoro # G7734752
- UPC # 715959670890
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Wire Size | 0.023 in to 0.045 in |
Overall Depth (In.) | 26 1/4 in |
Overall Width (In.) | 13 3/4 in |
Overall Height (In.) | 19 15/64 in |
Max. Wire Diameter | 0.045 in (Aluminum), 0.045 in (Solid) |
Power Cord Length | 10 ft |
Minimum Wire Diameter | 0.035 (Solid), 0.035 in (Flux-Cored) |
Maximum Wire Diameter | 0.045 in |
Overall Height | 19.24 in |
Overall Depth | 26.25 in |
Overall Width | 13.75 in |
Description
Multiprocess Welder, Series Multimatic 255, Input Voltage 208V AC, 220/230/240V AC, 460/480V AC, 575V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 275 A, TIG Welding Maximum Output Current 275 A, MIG Welding Maximum Output Current 350 A, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter 0.045 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle, Tapered, Copper, 0.375 in., PK2 (12401897)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- WELLER Replacement Lockout Pencil (PW50)
- BLUE DEMON Cast Iron, Weld Electrode, Ni55, 1/8X14, 1lb (ENI55-125-01)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- DEVCON High Strength Plastic Welder 0.84 oz (22045)
- Miller Electric Multiprocess Welders