Shop All Plasma Cutting Accessories
Miller Electric
MILLER Plasma Cutting Tip, PK3
Mfr # 249927
Zoro # G710874844
product price: $15.15
/pk 3, $5.05/ea
Not eligible for select promotions
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XT30 Torch
- For Plasma Torch Type Handheld
- Welding Processes Plasma Cutting
- Compatible with Series XT30, XT30C
- For Plasma Cutter Series Spectrum 375, Spectrum 375 X-TREME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 249927
- Zoro # G710874844
- UPC # 715959572163
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Cutting Tip |
For Use With | XT30 Torch |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
Compatible with Series | XT30, XT30C |
For Plasma Cutter Series | Spectrum 375, Spectrum 375 X-TREME |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
For Plasma Cutter Model | 903871, 903891, 907303, 907339, 907529, 907532 |
Compatible with Brand | Miller |
Maximum Current | 30 A |
Compatible with Model | 249949, 255685 |
Description
Plasma Cutting Tip, For Plasma Cutter Model 903871, 903891, 907303, 907339, 907529, 907532, For Plasma Cutter Series Spectrum 375, Spectrum 375 X-TREME, Compatible with Model 249949, 255685, Compatible with Series XT30, XT30C, Compatible with Brand Miller, Maximum Current 30 A, Welding Processes Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With XT30 Torch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- TWECO Nozzle, Tapered, Bore 3/8 In, PK2 (12301035)
- WELLER Threaded Needle, 18 G, 1/2 In L, PK50 (KDS1812P)
- WALTER SURFACE TECHNOLOGIES Light Surface Cleaner, 16.9 oz. (54A073)
- MILLER ELECTRIC Long Body Machine Torch, 60A, 50 ft. (249956)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- MILLER ELECTRIC Machine Shield, 80 A, For 60T, 80CXM, 100TM (212732)
- MILLER ELECTRIC Gas Hose, Rubber, 12.5 Ft (3.8m) (40V75R18)
- MILLER ELECTRIC Hand Held Torch, 60A (249954)
- MILLER ELECTRIC Extended Tip, 50 AMP, For ICE 50C/CM, PK5 (177876)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (46V30R)
- Miller Electric Plasma Cutting Accessories