Shop All Movies
Miller Electric
Miller Electric MIZTT-PBW-SW24 Bigfoot 24000 mAh Solar Power Bank with High-Speed USB-C
Mfr # MIZTT-PBW-SW24
Zoro # G404037609
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # MIZTT-PBW-SW24
- Zoro # G404037609
- UPC # 758302165841
- Country of Origin China
- Category Movies
Details
Promotion Restriction | Not eligible for promotion |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- List of the 40 Best Gifts for Backpackers
- Compatible with all USB Connected Devices
- Dual 2.4A USB Output 2018
- 400mA Super High Efficiency Solar Panel
- 24000mAh/88.8Wh Capacity
- Solar Only Charging Time 2.5 hrs per 1000mAh
- Capacity: 24,000mAh
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- DURACELL DURA 9V Alk Battery (MN1604B1Z)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- Miller Electric Movies