Shop All Wire Feed Welders
Miller Electric
MILLER ELECTRIC MFG. Wire Feeder
Mfr # 951731
Zoro # G601770286
product price: $4,842.99
/ea
Free Shipping & Returns
$4,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input Voltage 14 V DC, 48 V DC
- Series ArcReach SuitCase 12
- Portability Portable
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951731
- Zoro # G601770286
- UPC # 715959657693
- Country of Origin United States
- Category Wire Feed Welders
Dimensions
Maximum Spool Diameter | 12 in |
Maximum Wire Diameter | 0.052 in (Solid), 5/64 in (Flux-Cored) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wire Feeder |
Input Voltage | 14 V DC, 48 V DC |
Series | ArcReach SuitCase 12 |
Portability | Portable |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Rated Output | 425 A @ 60% |
Maximum Wire Feed Speed | 780 in/min |
Welding Mode | CC/CV |
Maximum Spool Weight | 45 lb |
Color | Black |
Compatible with Series | Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Air Pak, Big Blue 800 Duo Pro, Dimension 650, Trailblazer 325, Trailblazer 325 Diesel, XMT 304 CC/CV, XMT 350 CC/CV, XMT 350 MPa, XMT 450 MPa |
Compatible with Brand | Miller |
Wire Feeder Configuration | 2-Roll |
Weight | 35 lb |
For Wire Type | Flux-Cored, Solid |
Compatible with Model | 903471, 907161011, 907366011, 907366014, 907479001, 907617, 907617001, 907703, 907703001, 907732, 907732001, 907733, 907733001, 907736, 907736001, 907737, 907737001, 907750, 907751, 907752, 907774, 907774001, 907775, 907775001, 907778, 907778001, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002, 951343, 951637, 951638, 951786 |
Includes | .068/.072 -5/64 reversible dual VK drive rolls, Bernard Dura-Flux Gun, CENTERFIRE contact tips, .045 (QTY 3), .052 (QTY 2) |
Model | 951731 |
Description
Wire Feeder, Compatible with Model 903471, 907161011, 907366011, 907366014, 907479001, 907617, 907617001, 907703, 907703001, 907732, 907732001, 907733, 907733001, 907736, 907736001, 907737, 907737001, 907750, 907751, 907752, 907774, 907774001, 907775, 907775001, 907778, 907778001, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002, 951343, 951637, 951638, 951786
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Sharpie Cordless Standard Model Hand-Held Tungsten Grinder (A-PTGK-SDCL)
- MAG-MATE Weld Rod Tube Holders (WRTH01)
- MAG-MATE Magnetic Welding Square Holds 75 lb, PK2 (WS400PK02)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (53N58)
- MILLER ELECTRIC Wire Feeder, Piperworx FieldPRO 350 Series (300935)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- MILLER ELECTRIC Wire Feeder, 48VDC Input Voltage, Phase 1 (951729001)
- LINCOLN ELECTRIC LINCOLN KP2746-2 MIG Gas Diffuser (KP2746-2)
- LINCOLN ELECTRIC LINCOLN ELECTRIC LN-25 Pro (K4101-1)
- LINCOLN ELECTRIC Portable Flux Core Welder, Easy Core 125 Series, 120VAC (K2696-1)
- LINCOLN ELECTRIC LINCOLN KP2747-1 MIG Gas Diffuser (KP2747-1)
- Miller Electric Wire Feed Welders