Shop All Welding Accessories
Miller Electric
MILLER Augmented Reality Welding System
Mfr # 951823
Zoro # G4353617
product price: $33,936.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$33,936.99
Free 30-Day Returns
Key Features
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC Welding (GTAW-DC)
- Input Voltage 115V AC, 230V AC
- For Use With Welding Helmets
- Overall Height 21 in
- Application Training
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951823
- Zoro # G4353617
- UPC # 715959676885
- Country of Origin Spain
- Category Welding Accessories
Dimensions
Overall Height | 21 in |
Overall Width | 9.4 in |
Overall Depth | 17.3 in |
Wire Size | 0.030 in to 0.045 in |
Display Size | 9 23/32 in |
MIG Gun Cable Length | 9 ft |
Power Cord Length | 9 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | AugmentedArc Augmented Reality Welding System |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC Welding (GTAW-DC) |
Input Voltage | 115V AC, 230V AC |
For Use With | Welding Helmets |
Application | Training |
Hz | 50/60 |
Includes | Black Infinity AR Helmet with Premium Headgear (271325), Butt Joint Workpiece (277274), Butt Pipe Workpiece (277275), Internal Router, Lap Joint Workpiece (277273), MIG Gun (301401) with AR Nozzle (277269), Pipe-to-Plate Workpiece (277276), Stick Stinger (277258), T-Joint Workpiece (277270), Teacher Software, TIG Torch (301400) with AR Nozzle (283068), Two Electrode/Filler Rods with AR Tips (277267), Work Stand (277266) for Out-of-Position Applications |
Joint Type | Bead on Plate, Butt Joint, Butt Pipe, Lap Joint, Pipe-to-Plate, T-Joint |
Features | Augmented Arc Display, Improved Augmented Arc Helmet, Specially Coded Workpieces |
Weight | 20 lb |
Tracked Technique Parameters | Aim, Arc Length, CTWD, Travel Angle, Travel Speed, Work Angle |
Input Frequency | 50/60 Hz |
Description
AugmentedArc Augmented Reality Welding System, Application Training, Power Cord Length 9 ft, Display Size 9 23/32 in, Features Augmented Arc Display, Improved Augmented Arc Helmet, Specially Coded Workpieces, For Use With Welding Helmets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 6 ft. H x 6 ft. W (525-6X6)
- WALTER SURFACE TECHNOLOGIES Universal 5x4/4x5 weld helmet cover plate (02-OP)
- MILLER ELECTRIC Hvac Outfit Kit (23-5004A)
- RECTORSEAL Flux Nokorode 1# (14030)
- MILLER ELECTRIC MIG Gun Straight Barrel Assembly (300592)
- MILLER ELECTRIC Welding Machine Protective Cover (301524)
- MILLER ELECTRIC Torch Gasaver Pilot Light (WDW1507)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- MILLER ELECTRIC 12 Ft A B Hose (RA921)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (046782)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 36"L (WWB36)
- Miller Electric Welding Accessories