Shop All Welding Accessories
Miller Electric
MILLER 4pc MIG V-Knurl Drive Roll Kit
Mfr # 046794
Zoro # G101770366
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Drive Roll Kit
- Welding Processes Flux-Cored Welding (FCAW)
- Application MIG Welding
- Includes Intermediate Guide, Wire Inlet Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 046794
- Zoro # G101770366
- UPC # 715959135986
- Country of Origin United States
- Category Welding Accessories
Dimensions
Maximum Wire Diameter | 0.052 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Welding Processes | Flux-Cored Welding (FCAW) |
Application | MIG Welding |
Includes | Intermediate Guide, Wire Inlet Guide |
For Welder Model | 903773, 907028, 907300, 907474 |
For Wire Feeder Model | 301499, 301499001, 951779, 951780 |
Compatible with Brand | Miller |
For Welder Series | Millermatic 300, Millermatic 350, Millermatic 350P |
Drive Roll Type | V-Knurl |
For Wire Type | Flux-Cored |
For Wire Feeder Series | 20 Series, 24A, 54 Series, R-115 |
Number of Drive Rolls | 4 |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.052 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Millermatic 300, Millermatic 350, Millermatic 350P, For Welder Model 903773, 907028, 907300, 907474, For Wire Feeder Model 301499, 301499001, 951779, 951780, For Wire Feeder Series 20 Series, 24A, 54 Series, R-115, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- BLUE DEMON Alum TIG, Welding Rod, 3/32"x36", 1lb. (ER5356-094-01T)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- SIEVERT Standard Flame Burner, 10000Btu (3343-90)
- MILLER ELECTRIC MILLER 1pc MIG V-Groove Drive Roll (235287)
- MILLER ELECTRIC Torch Gasaver Pilot Light (WDW1507)
- MILLER ELECTRIC Drive Roll Kit (44749)
- MILLER ELECTRIC Welding Machine Protective Cover (301521)
- MILLER ELECTRIC Foot Control (301587)
- MILLER ELECTRIC Smith Equipment Flow Reg Part Hose7294-1 (7294-1)
- POWERWELD Nozzle Dip, 16oz Jar (108-16)
- Miller Electric Welding Accessories