Shop All Welding Accessories
Miller Electric
MILLER 4pc MIG V-Knurl Drive Roll Kit
Mfr # 046793
Zoro # G901770399
product price: $194.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drive Roll Kit
- Welding Processes Flux-Cored Welding (FCAW)
- Application MIG Welding
- Includes Intermediate Guide, Wire Inlet Guide
- Drive Roll Type V-Knurl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 046793
- Zoro # G901770399
- UPC # 715959067706
- Country of Origin United States
- Category Welding Accessories
Dimensions
Maximum Wire Diameter | 3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Welding Processes | Flux-Cored Welding (FCAW) |
Application | MIG Welding |
Includes | Intermediate Guide, Wire Inlet Guide |
Drive Roll Type | V-Knurl |
For Wire Feeder Model | 301499, 301499001, 951779, 951780 |
For Wire Feeder Series | 20 Series, 24A, 54 Series, R-115 |
For Wire Type | Flux-Cored |
Number of Drive Rolls | 4 |
For Welder Model | 903773, 907028, 907300, 907474 |
Compatible with Brand | Miller |
For Welder Series | Millermatic 300, Millermatic 350, Millermatic 350P |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Millermatic 300, Millermatic 350, Millermatic 350P, For Welder Model 903773, 907028, 907300, 907474, For Wire Feeder Model 301499, 301499001, 951779, 951780, For Wire Feeder Series 20 Series, 24A, 54 Series, R-115, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURLITE Single Flint Renewals, Universal (3011X)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (57Y01R)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- MILLER ELECTRIC Power Cable, HD Vinyl, 25 Ft (7.6m) (45V04HD)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- MILLER ELECTRIC Pilot Light (WDW1508)
- MILLER ELECTRIC Circle Cutting Guide (16229)
- MILLER ELECTRIC Regulator Guard, For HB1500 Regulators (HB190)
- MILLER ELECTRIC Wired Foot Control (301589)
- MILLER ELECTRIC MILLER 1pc MIG V-Knurl Drive Roll (227434)
- JACKSON SAFETY 20 Dual-Angle Flange Level Alum Up to 24 Inches Radius (14786)
- Miller Electric Welding Accessories