Shop All Multiprocess Welders
Miller Electric
Miller 220Multiprocess Welder wCart
Mfr # 951000070
Zoro # G609439963
product price: $6,215.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$6,215.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Multimatic 220 AC/DC
- Phase Single-Phase
- Input Voltage 110/115/120V AC, 220/230/240V AC
- Includes 10 ft Work Cable with Clamp and 25 mm Dinse-Style Connector, 10 ft MDX-100 MIG Welding Gun, 12.5 ft Weldcraft A-150 (WP-17) TIG Torch with 25mm Dinse-Style Connector, 13 ft Cable Electrode Holder and 25 mm Dinse-Style Connector, 6.5 ft Power Cord and MVP Adapter Plugs for 120V and 240V, AK2C TIG Torch Accessory Kit, Hook-and-Loop Cord Wraps, 229895 Material Thickness Gauge, Multimatic(R) 220 AC/DC, Quick Select Drive Roll for .024 in (0.6 mm) or .030/.035 in (0.8/0.9 mm) Solid Wire, and .030/.035 (0.8/0.9 mm) Flux-Cored Wire, RFCS-14 HD foot control with 20 ft (6 m) cord, Spool of Hobart(R) .030 in (0.8 mm) solid wire, Two Argon and AR/CO2 mix regulator/flow gauge with hoses, Two contact tips for .030 in (0.8 mm) wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951000070
- Zoro # G609439963
- UPC # 715959702973
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Maximum Wire Diameter | 0.035 in (Solid), 0.045 in (Flux-Cored) |
Minimum Wire Diameter | 0.024 in (Solid), 0.03 in (Flux-Cored) |
Overall Width | 11.25 in |
Overall Depth | 21.5 in |
Overall Height | 17.5 in |
Description
Multiprocess Welder, Series Multimatic 220 AC/DC, Input Voltage 110/115/120V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 230 A, For Wire Type Flux-Cored, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel (SG17W-150)
- WELLER Holder/ Helping Hand (WLACCH1)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Blue/White (44R226)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- DEVCON High Strength Plastic Welder 0.84 oz (22045)
- Miller Electric Multiprocess Welders