Shop All Multiprocess Welders
Miller Electric
Miller 215MultiprocessWelder wCART
Mfr # 951000001
Zoro # G909439953
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Not eligible for select promotions
$3,150.99
Free 30-Day Returns
Key Features
- Series Multimatic 215
- Phase Single-Phase
- Input Voltage 110/115/120V AC, 220/230/240V AC
- Amperage Range 20 to 230 A
- Features Angled Drive System with Quick Select Drive Roll, Color LCD with Auto-Set Elite, Fan-On-Demand, Inverter Technology, Multiprocess Capabilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951000001
- Zoro # G909439953
- UPC # 715959702980
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Maximum Wire Diameter | 0.035 in (Flux-Cored), 0.035 in (Solid) |
Overall Height | 12.5 in |
Minimum Wire Diameter | 0.023 in (Solid), 0.03 in (Flux-Cored) |
Overall Width | 11.25 in |
Overall Depth | 20.5 in |
Description
Multiprocess Welder, Series Multimatic 215, Input Voltage 110/115/120V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 230 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Flux-Cored), 0.035 in (Solid)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Handle 776037-50W Heaterpl133 (SL500)
- JACKSON SAFETY Contour Worker Kit (20664)
- PYRAMEX Welding Protection LeadHead Helmet-98x87mm-GLOSSY BLACK (WHAM3030GB)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 0.035", 16 lb (ED028385)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- LONGEVITY PROMTS 252i, 250 Amp 220V/110V MIG/TIG/STICK Welder (3 in 1) (880160)
- BLUE DEMON BLUEARC 200MSTI MULTI-PROCESS 200A INVERTER WELDING MACHINE, LCD SCREEN (BLUEARC-200MSTI)
- Miller Electric Multiprocess Welders