Shop All Welding Parts
Miller Electric
MILLER 1pc MIG V-Knurl Push Roll
Mfr # 199732
Zoro # G801770420
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application MIG Welding
- Type Push Roll
- For MIG Gun Series Spoolmate 100, Spoolmate 185, Spoolmate 250
- Drive Roll Type V-Knurl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 199732
- Zoro # G801770420
- UPC # 715959270403
- Country of Origin China
- Category Welding Parts
Dimensions
Maximum Wire Diameter | 0.023 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Push Roll |
Application | MIG Welding |
Type | Push Roll |
For MIG Gun Series | Spoolmate 100, Spoolmate 185, Spoolmate 250 |
Drive Roll Type | V-Knurl |
For Wire Type | Flux-Cored |
Compatible with Brand | Miller |
Welding Processes | Flux-Cored Welding (FCAW) |
Description
Push Roll, Type Push Roll, Compatible with Brand Miller, Maximum Wire Diameter 0.023 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For MIG Gun Series Spoolmate 100, Spoolmate 185, Spoolmate 250, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding, Minimum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Switchover System, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH2005)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1103-1)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- MILLER ELECTRIC MILLER 15ft MIG Welding Liner (229887)
- MILLER ELECTRIC MILLER 1pc MIG Inlet Wire Guide (227408)
- MILLER ELECTRIC MILLER 35ft MIG Welding Liner (232321)
- MILLER ELECTRIC Inlet Canister Guide (132521)
- MILLER ELECTRIC Ice Swirl Ring 12c (196927)
- MILLER ELECTRIC Drag Ice Shield 12c (196929)
- LINCOLN ELECTRIC Inside Clear Lens (KP2897-1)
- Miller Electric Welding Parts