Shop All Welding Parts
Miller Electric
MILLER 1pc MIG V-Knurl Push Roll
Mfr # 199397
Zoro # G101770465
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application MIG Welding
- Type Push Roll
- Compatible with Brand Miller
- For MIG Gun Model 300497
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 199397
- Zoro # G101770465
- UPC # 715959269117
- Country of Origin China
- Category Welding Parts
Dimensions
Maximum Wire Diameter | 3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Push Roll |
Application | MIG Welding |
Type | Push Roll |
Compatible with Brand | Miller |
For MIG Gun Model | 300497 |
Welding Processes | Flux-Cored Welding (FCAW) |
For Wire Type | Flux-Cored |
For MIG Gun Series | Spoolmate 200, Spoolmate 3545 |
Drive Roll Type | V-Knurl |
Description
Push Roll, Type Push Roll, Compatible with Brand Miller, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For MIG Gun Series Spoolmate 200, Spoolmate 3545, For MIG Gun Model 300497, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding, Minimum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD 1.5in GAUGE 1/8in NPT BM 300 PSI GOLD (G84D)
- VORTEX 54510 500 amp EG Series Welding Ground Clamp Silver (VO151902)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7024, 50 lb. (20YD60)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- MILLER ELECTRIC MILLER 15ft MIG Welding Liner (229887)
- MILLER ELECTRIC Toggle Switch DPST 40A 600VAC (124511)
- MILLER ELECTRIC Oil Filter, Onan (065251)
- MILLER ELECTRIC Inlet Canister Guide (132521)
- MILLER ELECTRIC Control Switch (011746)
- MILLER ELECTRIC MILLER MIG Welding Liner (247351)
- ESAB ET186i AC/DC TIG/Stick Welder Package (W100-6301)
- Miller Electric Welding Parts