Shop All Welding Accessories
Miller Electric
MILLER 1pc MIG V-Knurl Drive Roll
Mfr # 227434
Zoro # G101770397
product price: $38.75
/ea
Not eligible for select promotions
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drive Roll
- Welding Processes Flux-Cored Welding (FCAW)
- Application MIG Welding
- Minimum Wire Diameter 0.035 in
- Drive Roll Type V-Knurl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 227434
- Zoro # G101770397
- UPC # 715959545730
- Country of Origin United States
- Category Welding Accessories
Dimensions
Minimum Wire Diameter | 0.035 in |
Maximum Wire Diameter | 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll |
Type | Drive Roll |
Welding Processes | Flux-Cored Welding (FCAW) |
Application | MIG Welding |
Drive Roll Type | V-Knurl |
For MIG Gun Model | 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573 |
Compatible with Brand | Miller |
For Wire Type | Flux-Cored |
For MIG Gun Series | XR-Aluma-Pro, XR-Aluma-Pro Plus |
Description
Drive Roll, Type Drive Roll, Compatible with Brand Miller, Maximum Wire Diameter 0.063 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For MIG Gun Series XR-Aluma-Pro, XR-Aluma-Pro Plus, For MIG Gun Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding, Minimum Wire Diameter 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, 2% Thoriated (Red), 5/32" x 7" (2PC532)
- MILLER ELECTRIC TIG Power Cable Adapter (273483)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .023" x 33 lb (70S602333)
- ARC-ZONE Monster12 Double Replacement Nozzle, 3/32" Electrodes (A-MN14-332x2)
- MILLER ELECTRIC Regulator Guard, For HB1500 Regulators (HB190)
- MILLER ELECTRIC Welding Running Gear and Cylinder Rack (301449)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046794)
- MILLER ELECTRIC Compressor Filter/Separator Kit (279120)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- SHURLITE Single Flint Renewals, 40 Holders Of 5 Flints (3001X)
- Miller Electric Welding Accessories