Shop All Wire Feed Welder Accessories
Miller Electric
Mig Welding Spool Gun
Mfr # 195016
Zoro # G3423262
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Spool Gun
- Amps AC 150 A
- Duty Cycle 60 %
- Application Aluminum Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 195016
- Zoro # G3423262
- UPC # 715959284400
- Country of Origin China
- Category Wire Feed Welder Accessories
Dimensions
Wire Size | 0.023 in to 0.035 in |
Cable Length (Ft.) | 20 ft |
Cable Length | 20 ft |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Description
Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spoolmate 3035, Maximum Current 150 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 20 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Standard, For Wire Type Aluminum, Model 195016, Tip Series Spoolmate, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC TORCH PROPANE BRASS (361540)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta Strip, Ultimate Wear Resistance for High Abrasion High Impact Situations, 2" x 12" x 1/2" Each (3638U)
- MILLER ELECTRIC Caddy From Tl-500 Smith Kit (13493)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- MILLER ELECTRIC Contact Tip, 0.030, PK5 (186419)
- MILLER ELECTRIC Nozzel, Flush (186405)
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on (199613)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- MILLER ELECTRIC Spoolmatic, WC-24, 15/30 A, (137549)
- MILLER ELECTRIC Fixed Flow Adaptor, 032 In Orifice Dia. (H1400-30)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- Miller Electric Wire Feed Welder Accessories