Shop All MIG Welders
Miller Electric
MIG Welding Package, 30 to 300 A
Mfr # 951961
Zoro # G105932920
product price: $8,520.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$8,520.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Millermatic 252
- Input Voltage 230V AC, 460V AC, 575V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951961
- Zoro # G105932920
- UPC # 715959697071
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Height | 30 in |
Overall Width | 19 in |
Overall Depth | 40 in |
Maximum Wire Diameter | 0.045 in (Flux-Cored), 0.045 in (Solid) |
Power Cord Length | 10 ft |
Minimum Wire Diameter | 0.023 in (Solid Steel), 0.023 in (Stainless), 0.03 in (Flux Cored), 0.6 mm (Solid Steel), 0.6 mm (Stainless), 0.8 mm (Flux-Cored) |
Description
MIG Welding Package, Series Millermatic 252, Input Voltage 230V AC, 460V AC, 575V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid Steel), 0.045 in (Stainless), 1.2 mm (Flux-Cored), 1.2 mm (Solid Steel), 1.2 mm (Stainless), Maximum Wire Feed Speed 17.8 m/min, Model 951961
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- TWECO Welding Contact Tip, PK25 (11101100)
- XTRWELD SELECT 6013 Filler Metal, 5/64, Mild & Low Alloy Steel, 5 Lb. Box priced per pound (SE6013078-5)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (42C)
- MILLER ELECTRIC MIG Welder, Millermatic(R), 1, 208/240V AC, 20 to 350A DC, 60 % (907734)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 240/480/575V AC, 30 to 300A DC, 60%/40% (907322)
- MILLER ELECTRIC MIG Welder, Millermatic 255, 1, 208/240V AC, 20 to 350A DC, 60 % (951766)
- MILLER ELECTRIC MIG Welder, Millermatic 211, 1, 120/240V AC, 30 to 230A DC, 40 % (907614)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- MILLER ELECTRIC Barrell Extension, For Miller MIG Welders (156821)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- Miller Electric MIG Welders