Shop All MIG Welders
Miller Electric
MIG Welding Package, 208V, 220/230/240V
Mfr # 951960
Zoro # G405932859
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Not eligible for select promotions
$8,407.99
Free 30-Day Returns
Key Features
- Series Millermatic 252
- Input Voltage 208V, 220/230/240V
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Application Home Light Industrial, Metal Fabrication Maintenance and Repair Farm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951960
- Zoro # G405932859
- UPC # 715959696784
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Width | 19 in |
Overall Depth | 40 in |
Minimum Wire Diameter | 0.023 (Solid Steel) in, 0.023 (Stainless Steel) in, 0.03 (Flux Cored) in, 0.6 (Solid Steel) mm, 0.6 (Stainless Steel) mm, 0.8 (Flux Cored) mm |
Power Cord Length | 10 ft |
Overall Height | 30 in |
Maximum Wire Diameter | 0.045 in (Flux-Cored), 0.045 in (Solid) |
Description
MIG Welding Package, Series Millermatic 252, Input Voltage 208V, 220/230/240V, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 (Flux Cored) in, 0.045 (Solid Steel) in, 0.045 (Stainless Steel) in, 1.2 (Flux Cored) mm, 1.2 (Solid Steel) mm, 1.2 (Stainless Steel) mm, Maximum Wire Feed Speed 17.8 m/min, Model 951960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Right Angle Bracket, 6 In x, 2 In x, 12 In (T50330)
- ZORO SELECT Cutting Tip, One Piece, Size 6NX, Propane (2CZB3)
- MILWAUKEE TOOL M12 Soldering Iron Pointed Tip (49-80-0400)
- POWERWELD Clear Glass Cover Plate, 2" x 4-1/4" (GP2)
- MILLER ELECTRIC MIG Welder, Millermatic 255, 1, 208/240V AC, 20 to 350A DC, 60 % (951766)
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- MILLER ELECTRIC Barrell Extension, For Miller MIG Welders (156821)
- MILLER ELECTRIC MIG Welder, Millermatic(R), 1, 208/240V AC, 20 to 350A DC, 60 % (907734)
- MILLER ELECTRIC MIG Welder, Millermatic 211, 1, 120/240V AC, 30 to 230A DC, 40 % (907614)
- MILLER ELECTRIC MIG Welder, XR-Aluma-Pro, 100 % (301568)
- METAL MAN MIG 180DVT Dual Voltage Wire Feed Welder (MIG180DVT)
- Miller Electric MIG Welders