Miller Electric

MIG Welding Gun, 250A, Fixed Neck Tube (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all MIG Welders

Key Features

  • Promotion Restriction Not eligible for promotion
  • Series MDX-250 EZ-Select
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Amps AC 250 A
  • Neck Tube Type Fixed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length (Ft.) 15 ft
Cable Length (Meters) 4.57 m
Neck Tube Size Short
Wire Size 0.035 to 0.045 in
Cable Length 15 ft
Maximum Wire Diameter 0.045 in
Max. Wire Diameter 0.045 in

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series MDX-250 EZ-Select, Maximum Current 250 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type (4) LED Program Select, Neck Tube Type Fixed, Neck Tube Angle 50 Degrees , For Wire Type Flux-Cored, Solid, Model 1770046, Tip Series AccuLock S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products