Shop All Welding Gun
Miller Electric
MIG Welding Gun, 250A, 15 ft. L Cable
Mfr # 1770038
Zoro # G2384521
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 250 A
- Rear Connection Miller(R)
- Wire Size 0.035 to 0.045 in
- Rotation Deg. 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 1770038
- Zoro # G2384521
- UPC # 662991614460
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.035 to 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.6 m |
Maximum Wire Diameter | 0.045 in |
Cable Length | 15 ft |
Max. Wire Diameter | 0.045 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series MDX-250, Maximum Current 250 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 50 Degrees , For Wire Type Flux-Cored, Solid, Model 1770038, Tip Series AccuLock MDX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Paste Flux, Paste, Petroleum, 8 oz. (30014)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- FIREPOWER Cutting Tip, 1-118-2, Acetylene (CS11182)
- HAKKO Tweezer, Black, 7.3 in. L (FX8804-02)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- MILLER ELECTRIC Surge Protector, .037 In Orifice Dia. (15001-40)
- MILLER ELECTRIC Pistol Grip Gun, XR-W, 15 ft Cable (198129)
- MILLER ELECTRIC MIG Welding Gun, 250A, 12 ft. L Cable (1770036)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 15 ft Cable (195156)
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- LINCOLN ELECTRIC Spool Gun, 130A, 10 Ft., Pistol Grip (K3269-1)
- Miller Electric Welding Gun