Shop All Welding Gun
Miller Electric
MIG Welding Gun, 250A, 12 ft. L Cable
Mfr # 1770036
Zoro # G2384485
product price: $577.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Miller(R)
- Wire Size 0.030 to 0.035 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 1770036
- Zoro # G2384485
- UPC # 662991614446
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.030 to 0.035 in |
Cable Length (Ft.) | 12 ft |
Cable Length (Meters) | 3.7 m |
Cable Length | 12 ft |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series MDX-250, Maximum Current 250 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.035 in, Cable Length 12 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 50 Degrees , For Wire Type Flux-Cored, Solid, Model 1770036, Tip Series AccuLock MDX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Solder Chisel 1/8Cd2 (MT3)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (E7018-532-10)
- FLANGE WIZARD Miter Marker and Imager Combo Kit (MMC505)
- WALTER SURFACE TECHNOLOGIES Universal 5x4/4x5 weld helmet cover plate (02-OP)
- MILLER ELECTRIC Welding Gun, 100 A, M-Series, 10 Ft (248282)
- MILLER ELECTRIC Pistol Grip Gun, XR-W, 15 ft Cable (198129)
- MILLER ELECTRIC MILLER XR-Aluma-Pro Push-Pull Gun (301569)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770037)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- Miller Electric Welding Gun