Shop All Welding Gun
Miller Electric
MIG Welding Gun, 250A, 10 ft. L Cable
Mfr # 1770035
Zoro # G2384415
Free Shipping & Returns
Not eligible for select promotions
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Miller(R)
- Wire Size 0.030 to 0.035 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 1770035
- Zoro # G2384415
- UPC # 662991614439
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.030 to 0.035 in |
Cable Length (Ft.) | 10 ft |
Cable Length (Meters) | 3 m |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Cable Length | 10 ft |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series MDX-250, Maximum Current 250 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 50 Degrees , For Wire Type Flux-Cored, Solid, Model 1770035, Tip Series AccuLock MDX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52-25)
- HOBART WELDING PRODUCTS MIG Welder, Handler 140, 1, 120V AC, 25 to 140A DC, 20 % (500559)
- WELLER Tip Cleaner, Dry Tip Cleaner (T0051512599)
- WELLER Threaded Needle, 20 G, 1/2 In L, PK50 (KDS2012P)
- MILLER ELECTRIC M-15 MIG Gun, 15ft, .030-.035 wire (249041)
- MILLER ELECTRIC Pistol Grip Gun, XR-W, 15 ft Cable (198129)
- MILLER ELECTRIC Spool Gun, Air-Cooled, 150A (301272)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 15 ft Cable (195156)
- MILLER ELECTRIC MIG Welding Gun, 250A, 12 ft. L Cable (1770036)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- TWECO MIG Gun, 200 A, Wire 0.045 In, For Miller (10201135)
- Miller Electric Welding Gun