Miller Electric

MIG Welding Gloves, Cowhide Palm, XL, PR


product price: $41.99
/pr
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cuff Material Pigskin
  • Application MIG
  • Cuff Style Gauntlet
  • Glove Back Material Pigskin
  • Glove Leather Grade A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XL
Cuff Length 4 in
Glove Length 12 in

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Pigskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Blue/White, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.