Shop All Welding Gloves
Miller Electric
MIG Welding Gloves, Cowhide Palm, M, PR
Mfr # 263332
Zoro # G8584213
product price: $40.55
/pr
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuff Material Pigskin
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 263332
- Zoro # G8584213
- UPC # 715959601269
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Glove Length | 12 in |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Pigskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Blue/White, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366RB (ESC366RB)
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR (263333)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, L, PR (279875)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (279898)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, M, PR (1485-4)
- Miller Electric Gloves & Hand Protection