Shop All MIG Welders
Miller Electric
MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 %
Mfr # 951847
Zoro # G2582372
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Not eligible for select promotions
$5,211.99
Free 30-Day Returns
Key Features
- Series Multimatic 235
- Input Voltage 208/220/230/240V AC
- Welded Material Aluminum, Stainless Steel, Steel
- Mild Steel - Material Thickness 16 ga To 3/8 in, 24 ga To 1/4 in, 24 ga To 3/8 in
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951847
- Zoro # G2582372
- UPC # 715959684217
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Height | 32 in |
Overall Depth | 45 in |
Overall Width | 13 3/4 in |
Wire Size | 0.030 in to 0.035 in |
Maximum Wire Diameter | 0.035 in (Flux-Cored), 0.035 in (Solid) |
Power Cord Length | 7 ft |
Minimum Wire Diameter | 0.030 in (Flux-Cored), 0.030 in (Solid Wire) |
Max. Wire Diameter | 0.035 in (Flux-Cored) |
Description
Multiprocess Welder, Series Multimatic 235, Input Voltage 208V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 235 A, For Wire Type Aluminum, Flux-Cored, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Wire (T0051386499)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .035" 2 lb (FPW1440-0220)
- LINCOLN ELECTRIC Welding Gun Liner .035-3/64" (KP44N-3545-15)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- MILLER ELECTRIC MIG Welder, XR-Aluma-Pro, 100 % (301568)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- MILLER ELECTRIC MIG Welder, Millermatic 255, 1, 208/240V AC, 20 to 350A DC, 60 % (951766)
- MILLER ELECTRIC MIG Welder, Millermatic(R), 1, 208/240V AC, 20 to 350A DC, 60 % (907734)
- MILLER ELECTRIC Barrell Extension, For Miller MIG Welders (156821)
- MILLER ELECTRIC MIG Welder, Millermatic 211, 1, 120/240V AC, 30 to 230A DC, 40 % (907614)
- TWECO TWECO WeldSkill WM 400 MIG Gun (1047-1057)
- Miller Electric MIG Welders