Shop All MIG Welders
This Product is Discontinued
Miller Electric
MIG Welder, Millermatic 350P Aluminum, Single; Three, 208/240/480V AC, 25 to 400A DC, 60 % (Discontinued)
Mfr # 951454
Zoro # G2196796
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Millermatic 350P
- Input Voltage 208/240/480V AC
- Welded Material Mild Steel, Aluminum
- Mild Steel - Material Thickness 28 ga to 1/2 in
- Phase Single; Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951454
- Zoro # G2196796
- UPC # 715959589741
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Depth | 41 in |
Overall Width | 19 in |
Wire Size | 0.035 in to 0.047 in |
Overall Height | 34 in |
Power Cord Length | 10 ft |
Max. Wire Diameter | 3/64 in (Aluminum), 3/64 in (Solid) |
Minimum Wire Diameter | 0.035 in (Aluminum) |
Maximum Wire Diameter | 3/64 in (Aluminum), 3/64 in (Solid) |
Description
MIG Welder, Series Millermatic 350P, Input Voltage 208V AC, 220/230/240V AC, Phase Single-/Three-Phase, Welding Mode CV, Polarity AC/DC, Input Frequency 60 Hz, Welding Processes Aluminum Welding, For Wire Type Aluminum, Solid, Maximum Wire Diameter 0.047 in (Aluminum), 0.047 in (Solid), Maximum Wire Feed Speed 800 in/min, Model 951454, MIG Welding Output @ Duty Cycle 300 A @ 32 V DC, 60 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.