Shop All MIG Welders
This Product is Discontinued
Miller Electric
MIG Welder, Millermatic 350P Aluminum, Single; Three, 208/240/480V AC, 25 to 400A DC, 60 % (Discontinued)
Mfr # 907474
Zoro # G2196839
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Series Millermatic 350P
- Input Voltage 208/240/480V AC
- Welded Material Mild Steel, Aluminum
- Mild Steel - Material Thickness 24 ga to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907474
- Zoro # G2196839
- UPC # 715959551373
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Height | 34 in |
Overall Width | 19 in |
Wire Size | 0.035 in to 0.047 in |
Overall Depth | 41 in |
Power Cord Length | 10 ft |
Maximum Wire Diameter | 3/64 in (Aluminum), 3/64 in (Solid) |
Minimum Wire Diameter | 0.035 in (Aluminum), 0.9 mm (Aluminum) |
Max. Wire Diameter | 3/64 in (Aluminum), 3/64 in (Solid) |
Description
MIG Welder, Series Millermatic 350P, Input Voltage 208V AC, 220/230/240V AC, 460/480V AC, Phase Single-/Three-Phase, Welding Mode CV, Polarity AC/DC, Input Frequency 60 Hz, Welding Processes Aluminum Welding, For Wire Type Aluminum, Solid, Maximum Wire Diameter 0.047 in (Aluminum), 0.047 in (Solid), Maximum Wire Feed Speed 800 in/min, Model 907474, MIG Welding Output @ Duty Cycle 300 A @ 32 V DC, 60 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.