Shop All MIG Welders
Miller Electric
MIG Welder, Millermatic 255, 1, 208/240V AC, 20 to 350A DC, 60 %
Mfr # 951766
Zoro # G8651314
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$5,260.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Millermatic 255
- Input Voltage 208/240V AC
- Welded Material Mild Steel, Aluminum, Stainless Steel
- Mild Steel - Material Thickness 24 ga to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951766
- Zoro # G8651314
- UPC # 715959668903
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Height | 19 15/64 in |
Overall Width | 13 3/4 in |
Overall Depth | 26 1/4 in |
Wire Size | 0.023 in to 0.045 in |
Max. Wire Diameter | 0.045 in (Solid), 0.045 in (Flux-Cored) |
Minimum Wire Diameter | 0.023 in (Solid Steel), 0.023 in (Stainless), 0.03 in (Flux-Cored), 0.035 in (Aluminum) |
Power Cord Length | 10 ft |
Maximum Wire Diameter | 0.045 in (Flux-Cored), 0.045 in (Solid) |
Description
MIG Welder, Series Millermatic 255, Input Voltage 208V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid), Maximum Wire Feed Speed 800 in/min, Model 951766, MIG Welding Output @ Duty Cycle 230 A @ 25.5 V, 60 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1093)
- TWECO Nozzle, 1/8in Tip Reces, #3 Gun, 23-62, PK2 (12301120)
- STEINER CASTERS FOR WELDING SCREEN 2 IN D (54600)
- UNIWELD Welding Brazing Tip (TYPE17-0)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 240/480/575V AC, 30 to 300A DC, 60%/40% (907322)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- MILLER ELECTRIC MIG Welder, Millermatic(R), 1, 208/240V AC, 20 to 350A DC, 60 % (907734)
- MILLER ELECTRIC MIG Welder, Millermatic 211, 1, 120/240V AC, 30 to 230A DC, 40 % (907614)
- MILLER ELECTRIC MIG Welder, XR-Aluma-Pro, 100 % (301568)
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- Miller Electric MIG Welders