Miller Electric

MIG Welder, Millermatic 252 w/Spool, 1, 208/240V AC, 30 to 300A DC, 60%/40% (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Shop for all MIG Welders

Key Features

  • Series Millermatic 252
  • Input Voltage 208V AC, 220/230/240V AC
  • Welded Material Mild Steel, Aluminum
  • Mild Steel - Material Thickness 22 ga to 1/2 in
  • Phase Single-Phase
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size 0.023 in to 0.045 in, Flux 0.030 to 0.045 in
Overall Depth 40 in
Overall Width 28 in
Overall Height 30 in
Max. Wire Diameter 1/16 in (Aluminum), 0.045 in (Solid), 0.045 in (Flux-Cored)
Minimum Wire Diameter 0.023 in (Solid Steel), 0.023 in (Stainless Steel), 0.03 in (Flux-Cored), 0.6 mm (Solid Steel), 0.6 mm (Stainless Steel), 0.8 mm (Flux-Cored)
Power Cord Length 10 ft
Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid), 1/16 in (Aluminum)

Description

MIG Welder, Series Millermatic 252, Input Voltage 208V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid), 1/16 in (Aluminum), Maximum Wire Feed Speed 700 in/min, Model 951066, MIG Welding Output @ Duty Cycle 200 A @ 28 V, 60 Percent, 250 A @ 28 V, 40 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products