Shop All MIG Welders
This Product is Discontinued
Miller Electric
MIG Welder, Millermatic 212 w/Spool, 1, 208/240V AC, 30 to 210A DC, 60 % (Discontinued)
Mfr # 951177
Zoro # G2137585
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Millermatic 212 w/Spool
- Input Voltage 208/240V AC
- Welded Material Mild Steel
- Mild Steel - Material Thickness 22 ga to 3/8 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951177
- Zoro # G2137585
- UPC # 715959420990
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Width | 19 in |
Overall Depth | 40 in |
Overall Height | 30 in |
Wire Size | 0.023 in to 0.035 in, Flux 0.030 in to 0.045 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | MIG Welder |
Series | Millermatic 212 w/Spool |
Input Voltage | 208/240V AC |
Welded Material | Mild Steel |
Mild Steel - Material Thickness | 22 ga to 3/8 in |
Phase | 1 |
Welding Processes | Flux Core, MIG |
Hz | 60 |
Portability | Wheeled Mounted |
Application | Welds Mild Steel From 22 Gauge To 3/8 in, Aluminum From 14 Gauge To 3/8 in |
Includes | Millermatic(R) 212 Auto-Set(TM), Spoolmate 200 #300497, 7 ft (2.1 m) power cord and plug, 15 ft (4.6 m), 250 amp M-25 MIG gun for .030/.035 in wire, 10 ft (3 m) work cable with clamp, Two Argon mix regulator/flow gauges and one hose, Extra contact tips, EZ-Change(TM) Dual Cylinder Rack #300337, .030/.035 in reversible drive rolls, Material thickness gauge #229895 |
Input Amps | 31/27 |
Standards | CSA certified |
Output Range | 30 to 210A DC |
Duty Cycle | 60 % |
Features | Auto-Set, Gun-on-Demand, Spool Gun Ready for Aluminum Applications, Spoolmate 200 Spoolgun and Dual Cylinder Rack |
Aluminum - Material Thickness | 14 ga to 3/8 in |
Rated Output | 160A @ 24.5V DC |
Description
Mig Welder, Series Millermatic 212 w/Spool, Input Voltage 208/240V AC, Phase 1, Welding Processes Flux Core, MIG, Includes Millermatic(R) 212 Auto-Set(TM), Spoolmate 200 #300497, 7 ft (2.1 m) power cord and plug, 15 ft (4.6 m), 250 amp M-25 MIG gun for .030/.035 in wire, 10 ft (3 m) work cable with clamp, Two Argon mix regulator/flow gauges and one hose, Extra contact tips, EZ-Change(TM) Dual Cylinder Rack #300337, .030/.035 in reversible drive rolls, Material thickness gauge #229895
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.