Shop All MIG Welders
Miller Electric
MIG Welder, Deltaweld(R) 500, 3, 208/230/460V AC, 30 to 650A DC, 100 %
Mfr # 951808001
Zoro # G7598842
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$15,847.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Deltaweld(R) 500
- Input Voltage 208/230/460V AC
- Welded Material Mild Steel, Stainless Steel
- Mild Steel - Material Thickness 24 ga to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951808001
- Zoro # G7598842
- UPC # 715959679244
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Depth | 31 21/32 in |
Wire Size | 0.035 in to 0.045 in |
Overall Width | 15 23/64 in |
Overall Height | 22 11/32 in |
Max. Wire Diameter | 5/64 in (Flux-Cored), 5/64 in (Solid) |
Maximum Wire Diameter | 5/64 in (Flux-Cored), 5/64 in (Solid) |
Minimum Wire Diameter | 0.035 in (Flux-Cored) |
Description
MIG Welder, Series Deltaweld 500, Input Voltage 230V AC, 460V AC, Phase Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 5/64 in (Flux-Cored), 5/64 in (Solid), Maximum Wire Feed Speed 780 in/min, Model 951808
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD 0-400 PSI 1-1/2 in OXYGEN (G73D)
- POWERWELD MIG Wire, Stainless Steel, ER316L, .030" x 10 lb (316L03010)
- FLAME ENGINEERING Vapor Torch Kit, Red Dragon, 500K Btu (VT3-30CS)
- WELLER Solder Tip, Screwdriver, 3.2mm (ETC)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 240/480/575V AC, 30 to 300A DC, 60%/40% (907322)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- MILLER ELECTRIC Barrell Extension, For Miller MIG Welders (156821)
- MILLER ELECTRIC MIG Welder, Millermatic(R), 1, 208/240V AC, 20 to 350A DC, 60 % (907734)
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- MILLER ELECTRIC MIG Welder, Millermatic 211, 1, 120/240V AC, 30 to 230A DC, 40 % (907614)
- LONGEVITY MIGWELD 100, 100 Amp 120V Flux-Cored MIG Welder (880143)
- Miller Electric MIG Welders