Shop All MIG Welders
Miller Electric
MIG Welder, Deltaweld(R) 350, 3, 230/460V AC, 20 to 400A DC, 100%/60%/30%
Mfr # 907747001
Zoro # G7595342
product price: $6,162.99
/ea
Free Shipping & Returns
$6,162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Deltaweld 350
- Input Voltage 208V AC, 230V AC, 460V AC
- Welded Material Mild Steel, Stainless Steel
- Mild Steel - Material Thickness 0.020 in to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907747001
- Zoro # G7595342
- UPC # 715959664202
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Height | 22.36 in |
Wire Size | 0.023 in to 0.078 in |
Overall Depth | 29.15 in |
Overall Width | 15.35 in |
Maximum Wire Diameter | 5/64 in (Flux-Cored) |
Max. Wire Diameter | 5/64 in (Flux-Cored) |
Minimum Wire Diameter | 0.023 in |
Description
MIG Welder, Series Deltaweld 350, Input Voltage 208V AC, 230V AC, 460V AC, Phase Three-Phase, Polarity AC/DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.078 in (Flux-Cored), Model 907747001, MIG Welding Output @ Duty Cycle 300 A @ 29 VDC, 100 Percent, 350 A @ 31.5 VDC, 60 Percent, 425 A @ 35.25 VDC, 30 Percent, Includes Power Source Only, Weight 115 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Powerweld® Power Cable Extension 8/3 40 Amp 220V 50' (PCE-50)
- VICTOR Cutting , Welding Outfit (0384-2699)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 250 psi, Use With: Nitrogen (0386-0813)
- TWECO Nozzle, Self Insulated, Bore 5/8 In, PK2 (12301012)
- MILLER ELECTRIC MIG Welder, Millermatic 211, 1, 120/240V AC, 30 to 230A DC, 40 % (907614)
- MILLER ELECTRIC MIG Welder, Millermatic 255, 1, 208/240V AC, 20 to 350A DC, 60 % (951766)
- MILLER ELECTRIC MIG Welder, Millermatic(R), 1, 208/240V AC, 20 to 350A DC, 60 % (907734)
- MILLER ELECTRIC Barrell Extension, For Miller MIG Welders (156821)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 240/480/575V AC, 30 to 300A DC, 60%/40% (907322)
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- WELDING CUTTING TOOLS & ACCESSORIES 110V Gas Mig Welder 140 Amp (K2697-1)
- Miller Electric MIG Welders