Shop All Welding Nozzle
Miller Electric
MIG Nozzle
Mfr # N-M58XTC
Zoro # G107630497
product price: $31.29
/ea
Not eligible for select promotions
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Miller MDX- 250 MIG Guns
- Nozzle Number N-M58XTC
- Application MIG Welding
- Connection Type Threaded
- Bore Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # N-M58XTC
- Zoro # G107630497
- UPC # 662991609428
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Bore Diameter | 5/8 in |
Connection Size | 5/8 in |
Connection Thread Size | 5/8 |
Inside Diameter | 0.625 in |
Overall Length | 2 51/100 in |
Description
Nozzle, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Series MDX-250, MDX-250 EZ-Select, Compatible with Model 1770035, 1770036, 1770037, 1770038, 1770047, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship 1/8 in Stick-Out, Nozzle Number N-M58XTC, Nozzle Shape Conical, Nozzle Design None, Maximum Amperage 250 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series AccuLock MDX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- VICTOR Brazing Nozzle (0387-0039)
- POWERWELD Argon/CO2 Flowmeter (PW195FM)
- JACKSON SAFETY 4 Jumbo Contour Marker Alum Pipes 8–48 Diameter (14773)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199612)
- MILLER ELECTRIC Nozzle, 500A, Bore 5/8 In (199618)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- MILLER ELECTRIC Stubby Nozzle Insulator, PK2 (18CG20)
- MILLER ELECTRIC MILLER Brass Tapered MIG Weld Nozzle (199614)
- MILLER ELECTRIC Nozzle, Lava, X-Long, #3 (3/16 In), PK10 (796F74)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- Miller Electric Welding Nozzle