Shop All Welding Accessories
Miller Electric
MIG Gun Straight Barrel Assembly
Mfr # 300592
Zoro # G007458641
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Spoolmate 200
- Wire Size (In.) 0.023 - 0.035 in Aluminum; 0.030 - 0.035 in Steel and Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 300592
- Zoro # G007458641
- UPC # 715959416320
- Country of Origin China
- Category Welding Accessories
Dimensions
Wire Size (In.) | 0.023 - 0.035 in Aluminum; 0.030 - 0.035 in Steel and Stainless Steel |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gun Tube |
For Use With | Spoolmate 200 |
Description
MIG Gun Straight Barrel Assembly, For Use With Spoolmate 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- WESTERN ENTERPRISES Hose Repair Kit W-C-5 Tool (312-CK-24)
- ASTRO PNEUMATIC HEADBAND GEAR ASSY - PART (AO8075-B15)
- PARKER TORCHOLOGY Miller Style Contact Tip .030" (000067) (M000-067)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046793)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- MILLER ELECTRIC O Rings -25 Pieces Per Bag (MW15)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- MILLER ELECTRIC MILLER 3pc MIG V-Knurl Drive Roll (261157)
- MILLER ELECTRIC ArcArmor (R) Running Gear/Cart, 4 in H x 17-3/4 in W (301239)
- JACKSON SAFETY Ground Clamps - GC-2 (14730)
- Miller Electric Welding Accessories