Shop All MIG Accessories
Miller Electric
Metal Retaining Ring, Pk3
Mfr # 170470
Zoro # G5566830
product price: $22.95
/pk 3, $7.65/ea
Not eligible for select promotions
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 169594, 169596, 169598, 169599, 249040, 249041
- Type Metal
- Fits Brand Bernard, Miller
- Compatible with Model 169594, 169596, 169598, 169599, 249040, 249041
- Compatible with Brand Bernard, Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 170470
- Zoro # G5566830
- UPC # 715959247733
- Country of Origin United States
- Category MIG Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring |
For Use With Mfr. Model Number | 169594, 169596, 169598, 169599, 249040, 249041 |
Type | Metal |
Fits Brand | Bernard, Miller |
Compatible with Model | 169594, 169596, 169598, 169599, 249040, 249041 |
Compatible with Brand | Bernard, Miller |
Description
Retaining Ring, Compatible with Brand Bernard, Miller, Compatible with Model 169594, 169596, 169598, 169599, 249040, 249041, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 30 lb (ED037425)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- XTRWELD EHTW25 Tweco Style Electrode Holder, 250 Amp (EHT250)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062 (136135)
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- MILLER ELECTRIC Welding Training Controller, 115VAC, 60 Hz (301395)
- MILLER ELECTRIC MILLER 20 Series Wire Feeder (951779001)
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056192)
- MILLER ELECTRIC Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (149519)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035, Pk10 (621-0001)
- Miller Electric MIG Accessories