Shop All TIG Welding Accessories
Miller Electric
Medium Back Cap, PK2
Mfr # 41V35
Zoro # G4335511
original price:
$24.44
16% off
new price: $20.49
/pk 2, $10.25/ea
Not eligible for select promotions
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-125 Series, W-250 Series
- Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375
- Reference Number 41V35
- Compatible with Model 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Size Designation Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 41V35
- Zoro # G4335511
- UPC # 696738140219
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Size Designation | Medium |
Details
Promotion Restriction | Not eligible for promotion |
Item | Back Cap |
For Use With | A-125 Series, W-250 Series |
Compatible with Series | 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375 |
Reference Number | 41V35 |
Compatible with Model | 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 9 or 20 |
Compatible with Brand | Weldcraft |
Process | TIG Welding (GTAW) |
Description
Back Cap, Size Designation Medium, Compatible with Model 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375, Welding Processes TIG Welding (GTAW), Compatible with Brand Weldcraft, For Use With A-125 Series, W-250 Series, Reference Number 41V35, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Hot Air, Single Jet, 2.0mm (N4-01)
- THERMAL DYNAMICS Torch, Replacement, for 20 ft. QD Torch (4-5604)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 150 psi, Use With: Liquefied Propane (0781-3607)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (53N58)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #6 (3/8 In), PK10 (57N75)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- MILLER ELECTRIC Nozzle, Alumina, GL, #8 (1/2 In), PK10 (54N14)
- MILLER ELECTRIC Collet Body, Copper, 1/16 In, PK5 (13N27)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12.5 Ft (57Y01MF)
- POWERWELD TIG Torch Dinse Adaptor, 9-Series/17-Series with Gas Through; 25mm (PWTA917GT25)
- Miller Electric TIG Welding Accessories