Shop All Welding Contact Tip
Miller Electric
M 25 MIG Gun Consumable Kit, .035 wire
Mfr # 234611
Zoro # G3123382
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series M-Series
- For MIG Guns Miller(R) M-25
- Material Various
- Style Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 234611
- Zoro # G3123382
- UPC # 715959549424
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | for 0.035 |
Maximum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | MIG Gun Consumables Kit |
Series | M-Series |
For MIG Guns | Miller(R) M-25 |
Material | Various |
Style | Kit |
For Use With | M-25 Welding Gun |
Type | Consumable Kit |
Compatible with Brand | Miller |
For MIG Gun Series | M-25 |
Case Material | Plastic |
Number of Pieces | 13 |
Includes | (1) Contact Tip Adapter, (1) Nozzle, (1) Nozzle Adapter, (10) Contact Tips |
Case Color | Blue |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For MIG Gun Model | 169594, 169596, 169598, 169599 |
Kit Includes | Contact Tip, Contact Tip Adapter, Nozzle, Nozzle Adapter |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
MIG Gun Consumables Kit, Compatible with Brand Miller, For MIG Gun Series M-25, For MIG Gun Model 169594, 169596, 169598, 169599, Maximum Wire Diameter 0.035 in, Includes (1) Contact Tip Adapter, (1) Nozzle, (1) Nozzle Adapter, (10) Contact Tips, Number of Pieces 13, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Case Color Blue, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, GPN-4, Propane/Natural Gas (6700-2474)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 3/32 x 7, 10 pc, 10PK (WTE3093)
- XTRWELD 0.3% Zirconiated Tungsten Electrode, 1/8, Brown, 10PK (WTZIRC3125)
- PROSKIT Helping Hands Soldering Aid (900-015)
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 (199605)
- MILLER ELECTRIC Liner, PTFE, .023-.035, PK3 (136682)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK25 (206188)
- MILLER ELECTRIC Tip, Slip, Contact, .030, PK5 (050638)
- MILLER ELECTRIC Tip, Standard, Contact, .030, PK10 (135428)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 360A, M8, .045" (1.2mm) (PB4014-12)
- Miller Electric Welding Contact Tip