Shop All TIG Welding Accessories
Miller Electric
Long Back Cap, PK2
Mfr # 57Y02
Zoro # G4335886
Not eligible for select promotions
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-150 Series, A-200 Series, W-350 Series, W-400, W-410
- For TIG Torch Style 17- 18 or 26
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Size Designation Long
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 57Y02
- Zoro # G4335886
- UPC # 696738636996
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Size Designation | Long |
Details
Promotion Restriction | Not eligible for promotion |
Item | Back Cap |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-400, W-410 |
For TIG Torch Style | 17- 18 or 26 |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 57Y02 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Brand | Weldcraft |
Process | TIG Welding (GTAW) |
Description
Back Cap, Size Designation Long, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA FRY Solder 40/60 Rosin Core (51406)
- FORNEY Ratcheting Headgear Rplc (55674)
- BLUE DEMON Rod Storage Tube, 3"X 14"Black (RST-14-BLACK)
- MILLER ELECTRIC Liner, PTFE, .047-.062 (229431)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (53N60)
- MILLER ELECTRIC Nozzle, Lava, #7 (7/16 In), PK10 (105Z45)
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (45V10R)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (13N28)
- MILLER ELECTRIC Handle Ribbed (H-100R)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #6 (3/8 In), PK10 (57N75)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- Miller Electric TIG Welding Accessories