Shop All Welding Contact Tip
Miller Electric
Liner, PTFE, .045-1/16, PK3
Mfr # 136683
Zoro # G4743961
product price: $50.19
/pk 3, $16.73/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Head Tube
- For MIG Guns Miller(R) Spoolmatic(R) and XR(TM)
- Series Spoolgun
- For Use With Spoolmatic 15/30A, XR/XR-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 136683
- Zoro # G4743961
- UPC # 715959594271
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .045-1/16 |
Max. Wire Diameter | 1/16 in |
Maximum Wire Diameter | 1/16 in |
Dia x Length | 1/16 in |
Minimum Wire Diameter | 0.047 in |
Details
Promotion Restriction | Not eligible for promotion |
Style | Head Tube |
Item | Liner |
For MIG Guns | Miller(R) Spoolmatic(R) and XR(TM) |
Series | Spoolgun |
For Use With | Spoolmatic 15/30A, XR/XR-M |
Type | PTFE |
Material | PTFE |
For MIG Gun Series | Spoolmatic 15, XR, XR-M |
Compatible with Series | Spoolmatic 15, Spoolmatic 30, XR, XR-M |
Liner Model | 136683 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Miller |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR, XR-M, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.062 in, Minimum Wire Diameter 0.047 in, Material PTFE, For Use With Spoolmatic 15/30A, XR/XR-M, Series Spoolgun, Liner Model 136683, Compatible with Brand Miller, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71TGS-035-33)
- VICTOR Cutting Tip, 4-GPP (0333-0266)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (535-6X6)
- FORNEY Forney Industries Inc 86145 Hose Oxygen & Acetylene 0.25 x 25 ft. R-Grade (8912651)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Stickout (169727)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135429)
- MILLER ELECTRIC Nozzle, Slip Type (200258)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, 3/64, PK25 (209028)
- MILLER ELECTRIC Tip, Standard, Contact, .030, PK10 (135428)
- Miller Electric Welding Contact Tip