Shop All Welding Contact Tip
Miller Electric
Liner, Bronze, .030-1/16, PK2
Mfr # 212156
Zoro # G4710727
original price:
$57.59
4% off
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bronze
- Style Head Tube
- For Use With Spoolmatic 15/30A, XR/XR-M
- For MIG Guns Miller(R) Spoolmatic(R), XR/XR-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 212156
- Zoro # G4710727
- UPC # 715959594530
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .030-1/16 |
Max. Wire Diameter | 1/16 in |
Dia x Length | 1/16 in |
Maximum Wire Diameter | 1/16 in |
Minimum Wire Diameter | 0.03 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bronze |
Style | Head Tube |
For Use With | Spoolmatic 15/30A, XR/XR-M |
For MIG Guns | Miller(R) Spoolmatic(R), XR/XR-M |
Material | Bronze |
Series | Spoolgun |
Item | Liner |
Compatible with Series | Spoolmatic 15, Spoolmatic 30, XR-Pistol |
For MIG Gun Series | Spoolmatic 15, XR-Pistol |
Compatible with Model | 130831, 195156, 198127, 198128, 198129, 198130 |
Welding Processes | MIG Welding (GMAW) |
Liner Model | 212156 |
Compatible with Brand | Miller |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.03 in, Material Bronze, For Use With Spoolmatic 15/30A, XR/XR-M, Series Spoolgun, Liner Model 212156, Compatible with Brand Miller, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp Accessory, Auto-Adjust Plate (TW16A-STC)
- SURTEK Magnetic Welding Corner Holder 50Lb (123281)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- LINCOLN ELECTRIC 10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (ED029897)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.023-0.025 (194010)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- MILLER ELECTRIC Nozzle, Gun Slip (169726)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- MILLER ELECTRIC Liner, PTFE, .023-.035, PK3 (136682)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- Miller Electric Welding Contact Tip