Shop All MIG Gun Consumables
Miller Electric
Liner, 0.035" to 0.045" Wire Sz, 15 ft.
Mfr # LM3A-15
Zoro # G2385212
product price: $39.15
/ea
Not eligible for select promotions
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category MIG Welding Liner
- Wire Size (In.) 0.035 to 0.045
- Series AccuLock MDX
- For MIG Guns Miller(R) MDX(TM) Series
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # LM3A-15
- Zoro # G2385212
- UPC # 662991624407
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.035 to 0.045 |
Size | 15 ft |
Max. Wire Diameter | 0.045 in |
Dia x Length | 0.045 in x 15 ft |
Overall Length | 15 ft |
Maximum Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Liner |
Sub-Category | MIG Welding Liner |
Series | AccuLock MDX |
For MIG Guns | Miller(R) MDX(TM) Series |
Material | Steel |
Connection Style | Threaded |
Gun Model | Miller(R) MDX(TM) MIG |
For Use With | MDX MIG Guns |
Amperage Range | 100-250 |
Features | Error-Proof Replacement, Optimized Wire-Feeding |
Maximum Current | 100A to 250A |
Welding Processes | MIG Welding (GMAW) |
Color | Blue, Gray |
Process | MIG Welding (GMAW) |
Description
Liner, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Maximum Current 100A to 250A, Overall Length 15 ft, Material Steel, Color Blue, Gray, Features Error-Proof Replacement, Optimized Wire-Feeding, For Use With MDX MIG Guns, Series AccuLock MDX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Miller Style Liner, .035" to .045", 15' (194012) (M194-012)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper (40-2-10)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper, PK2 (NS-M1200C)
- MILLER ELECTRIC Inlet Guide, 0.625" Size, Standard, PK3 (058549)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM3A-10)
- MILLER ELECTRIC Contact Tip, 0.030" Sz, Copper, PK10 (T-M030)
- MILLER ELECTRIC MILLER 15ft Steel MIG Welding Liner (LM1A-15)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M100)
- MILLER ELECTRIC Contact Tip, 0.035 in, Copper, Pack of 10 (T-M035)
- Miller Electric MIG Gun Consumables