Shop All MIG Gun Consumables
Miller Electric
Liner, 0.030" to 0.035" Wire Sz, 15 ft.
Mfr # LM2A-15
Zoro # G2385221
product price: $37.35
/ea
Not eligible for select promotions
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0.030 to 0.035
- Sub-Category MIG Welding Liner
- For Use With MDX MIG Guns
- Series AccuLock MDX
- Gun Model Miller(R) MDX(TM) MIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # LM2A-15
- Zoro # G2385221
- UPC # 662991624377
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.030 to 0.035 |
Size | 15 ft |
Maximum Wire Diameter | 0.035 in |
Overall Length | 15 ft |
Max. Wire Diameter | 0.035 in |
Dia x Length | 0.035 in x 15 ft |
Minimum Wire Diameter | 0.03 in |
Description
Liner, Compatible with Series MDX-250, MDX-250 EZ-Select, Compatible with Model 1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.03 in, Maximum Current 100A to 250A, Overall Length 15 ft, Material Steel, Color Blue, Gray, Features Error-Proof Replacement, Optimized Wire-Feeding, For Use With MDX MIG Guns, Series AccuLock MDX, Liner Model LM2A-15, Compatible with Brand Miller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Armature (ARM-607)
- WESTWARD 36'' TIG Welding Rod 5/32" Dia., AWS ER70S-2, 10 lb. (23XM48)
- THERMAL DYNAMICS Torch Adapter Kit, For Thermal XLs (7-3447)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- MILLER ELECTRIC Drive Roll Kit, V-Knurl (079606)
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5800C)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM3A-10)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM2A-12)
- MILLER ELECTRIC Inlet Guide, 0.625" Size, Standard, PK3 (058549)
- TWECO Gas Diffuser, Tweco Gun WM150 and #1, PK5 (15101140)
- Miller Electric MIG Gun Consumables