Shop All Welding Helmet Accessories
Miller Electric
Lens Assembly, 4" x 2-1/2" Plate Size
Mfr # 260557
Zoro # G5917681
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 4, 5 to 13
- Characteristics Auto-Darken, Clear Light, X-Mode
- Plate Size 4 in x 2-1/2 in
- For Use With T94 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 260557
- Zoro # G5917681
- UPC # 715959648370
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4 in x 2-1/2 in |
Plate Length | 2 1/2 in |
Plate Width | 2 1/2 in |
Description
Lens Assembly, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 54TA12, Compatible with Manufacturer Model Number 260482, T94-R, T94i-R PAPR, Compatible with Series T94 Series, Features External grind control, For Use With T94 Series, Lens Color Green, Magnification No, Plate Length 2 1/2 in, Plate Thickness 0.001 in, Plate Width 2 1/2 in, Standards ANSI, CE Certified, CSA Certified, Welding Shade Designation W4/W5-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Portble Oven with Wheels, Type 5,120/240V (1205522)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- UNIWELD Flat Soapstone Marker, 1/2 in W x 5 in L, 144 Pieces (SSFLAT)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002942)
- MILLER ELECTRIC Head Cover (267421)
- MILLER ELECTRIC Lens Cover, 0.001" Thickness (216327)
- MILLER ELECTRIC Welding Helmet Magnifying Lens Adapter (290209)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- MILLER ELECTRIC Headgear (271325)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- XTRWELD LENS24GSH5 Lens, Filter Plate, Shade 5, Glass, 2 x 4.25 (LENS24G-SH5)
- Miller Electric Welding Helmet Accessories